Zoro Homepage
This item is Discontinued.
Carlisle Foodservice 36" Palmyra Garage Brush, 6PK 3621913600

36" Palmyra Garage Brush, 6PK (Discontinued)

  • Mfr # 3621913600
  • Zoro # G3136940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3621913600
Zoro #
G3136940
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
Not Included
Trim Length
4"

Details

Handle Color
Not Included
Bristle Material
Palmyra
Handle Material
Not Included
Item
Palmyra Garage Brush,36",Package Quantity 6
Features
36" Block Size; 3-1/4" Bristle Width

Description

Palmyra Garage Brush,36 In.,Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.