Zoro Homepage
This item is Discontinued.
Carlisle Foodservice 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene (HDPE), 1 Openings 341044REC14

44 gal Round Recycling Bin, Open Top, Blue, Polyethylene (HDPE), 1 Openings (Discontinued)

  • Mfr # 341044REC14
  • Zoro # G3979249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341044REC14
Zoro #
G3979249
UPC #
-
Country of Origin
United States

Dimensions

Width
24-1/2"
Height
31.35"

Details

Trash Container Capacity
44 gal
Container Shape
Round
Color
Blue
Series
Bronco
Material
Polyethylene (HDPE)
Item
Recycling Bin
Number of Openings
1
Shape
Round
Features
Top Design
Open Top
Total Capacity
44 gal
Top Type
Open Top
Specific Container Material
Polyethylene (HDPE)
Material Grouping
Polyethylene (HDPE)

Description

Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.