
Counter/Bench Brush, 8", Org, Package Quantity 12, 5" L Handle, 8" L Brush, Orange, Plastic (Discontinued)
- Mfr # 40480EC24
- Zoro # G3117079
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40480EC24
Zoro #
G3117079
UPC #
-
Country of Origin
Mexico
Dimensions
Brush Length
8"
Handle Length
5"
Trim Length
2-1/2"
Details
Bristle Color
Orange
Bristle Material
Polyester
Handle Material
Plastic
Item
Counter/Bench Brush,8",Org,Package Quantity 12
Features
13" Overall Length
Description
Counter/Bench Brush,8 In.,Org,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.