This item is Discontinued.

Carlisle Foodservice Counter/Bench Brush, 8", Red, Package Quantity 12, 5" L Handle, 8" L Brush, Red, Plastic, 12 PK 40480EC05

Counter/Bench Brush, 8", Red, Package Quantity 12, 5" L Handle, 8" L Brush, Red, Plastic, 12 PK (Discontinued)

  • Mfr # 40480EC05
  • Zoro # G3117158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40480EC05
Zoro #
G3117158
UPC #
-
Country of Origin
Mexico

Dimensions

Brush Length
8"
Handle Length
5"
Trim Length
2-1/2"

Details

Bristle Color
Red
Bristle Material
Polyester
Handle Material
Plastic
Item
Counter/Bench Brush,8",Red,Package Quantity 12
Features
13" Overall Length

Description

Counter/Bench Brush,8 In.,Red,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.