Zoro Homepage
This item is Discontinued.
Carlisle Foodservice 50 gal. Square Trash Can, Gray, HDPE 34505023

50 gal. Square Trash Can, Gray, HDPE (Discontinued)

  • Mfr # 34505023
  • Zoro # G3980929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34505023
Zoro #
G3980929
UPC #
-
Country of Origin
United States

Dimensions

Height
38-1/4"

Details

Trash Container Capacity
50 gal.
Container Shape
Square
Color
Gray
Material
HDPE
Series
345050
Item
Trash Can
Container Basic Material
Plastic
Primary Container Color
Gray
Container Mounting Style
Free-Standing
Specific Container Material
HDPE
Shape
Square

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.