Zoro Homepage

Bronco 32 Gallon Waste Container, Orange

  • Mfr # 34103224

  • Zoro # G308620341


product price: $277.99
/ea
Sold in multiples of 4 for $1,111.96
Item requires special delivery charges. A $107.50 per item surcharge will be applied.

Key Features

Container Shape
Round
Color
Orange
Height
27-3/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34103224
Zoro #
G308620341
UPC #
77838818442
Country of Origin
United States

Dimensions

Height
27-3/4 in

Details

Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Orange
Material
Plastic

Description

32 gallon polyethylene waste container has heavy duty construction with double reinforced stress ribs. Ergonomic Comfort Curve handles provide easy handling even when full. BPA free. Drag skids for ultimate durability. Deep hand holds on base for safe controlled tipping or overhead lifting. NSF Std. 2 for food contact and cleanability.. NSF listed. 18-inches bottom diameter. 22.38-inches top diameter. 25-1/2-inches diameter with handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.