Cafe Tray, 12 x 16 Chocolate, PK24 (Discontinued)
- Mfr # CT121669
- Zoro # G4408144
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT121669
Zoro #
G4408144
UPC #
077838835401
Country of Origin
Unknown
Dimensions
Overall Length (In.)
16.31"
Overall Width (In.)
12.06"
Overall Height (In.)
0.70"
Details
Item
Cafe Tray
Color
Chocolate Brown
Material
polypropylene
Description
Cafe Tray, Material Polypropylene, Color Chocolate Brown, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.