Shop CARLISLE FOODSERVICE
See all product information
Create Account
Cafeteria Tray, 18 in L, Blue
Mfr # CT141814
Zoro # G901260340
product price:Â
$
6.79
/ea
Sold in multiples of 12 for $81.48
Key Features
Type
Fast Food
Overall Width
14 in
Load Capacity (Lb.)
15 lb
Material
Plastic
Overall Height (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT141814
- Zoro #
- G901260340
- UPC #
- 077838504048
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 14 in
- Overall Height (In.)
- 1 in
- Overall Width (In.)
- 14 in
- Overall Height
- 1 in
- Overall Length (In.)
- 18 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
Details
- Item
- Cafeteria Tray
- Type
- Fast Food
- Load Capacity (Lb.)
- 15 lb
- Color
- Blue
- Material
- Plastic
- Number of Compartments
- 1
- Load Capacity
- 15 lb
- Product Type
- Cafeteria Tray
- NSF Certified
- Yes
- Handle Included
- No
Description
Cafeteria Tray, Overall Width 14 in, Load Capacity 15 lb, Overall Height 1 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Blue, Handle Included No, Overall Length 18 in, NSF Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.