Shop HOMEROOTS
See all product information
Create Account
White Four Piece Square Bone China Dinnerware Set
- Mfr # 483490
- Zoro # G423440565
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Pattern
Solid Color
Shape
Square
Dessert Bowls
No
Total Number of Bowls Included
1
Number of Soup Bowls Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483490
- Zoro #
- G423440565
- UPC #
- -
- Country of Origin
- Thailand
- Pattern
- Solid Color
- Shape
- Square
- Dessert Bowls
- No
- Total Number of Bowls Included
- 1
- Number of Soup Bowls Included
- 1
- Number of Salad Plates
- 1
- Set Type
- Dinnerware Set
- Number of Dinner Plates
- 1
- Includes
- 4
- Item
- Dinnerware
- Material
- Bone China
- Commercial Use
- No
- Service For
- 1
- Style
- Contemporary
- Color
- White
- Number of Mugs Included
- 1
- Bowl Type
- Soup Bowl
Dimensions
- Overall Depth (In.)
- 10 in
- Overall Width
- 10 in
- Overall Length
- 1.25 in
Description
Enhance your dining experience with this elegant white four piece square bone china dinnerware set. Crafted from high-quality bone china, this contemporary set includes 1 dinner plate, 1 salad plate, 1 soup bowl, and 1 mug. The square main plate shape adds a modern touch to your table setting. With its chip-resistant design, this dinnerware set is built to last. It is also dishwasher safe, making cleanup a breeze. The stackable feature allows for easy storage when not in use. Enjoy the convenience of heating meals in the microwave without worrying about damaging the dinnerware. Elevate your dining table with this stylish and versatile dinnerware set that complements any occasion. 1.25-inch H x 10-inch W x 10-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.