Zoro Homepage

Chevron Tire AT101

  • Mfr # 599044

  • Zoro # G6120996


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11
Overall Width
21
Material
alpha-styrene, butadiene, cadmium, carbon black
Color
Black
Size
21x11.00-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599044
Zoro #
G6120996
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11
Overall Width
21
Size
21x11.00-8
Depth
11
Thickness
4-Ply
Outside Diameter
21
Inside Diameter
8

Details

Material
alpha-styrene, butadiene, cadmium, carbon black
Color
Black
Item
Chevron Tire AT101
Features
Includes
1 AT101 Chevron 4-Ply Tire
Capacity
22 PSI
Weight
18.5
Shape
Round
Application
Tire
Standards
Rate Load-1390 Lbs.
Finish
Matte
For Use With
Best Used For: Farm Equipment, Garden Tractors, Professional, Riding Mowers, Transport Vehicles, Wheelbarrows

Description

Chevron Tire AT101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.