Shop CARLISLE FOODSERVICE
See all product information
Create Account
Colander, 7.13 in H, Aluminum, PK6
Mfr # 60280
Zoro # G6999526
product price:Â
$
724.99
/pk 6, $120.83/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Aluminum
Product Type
Colander
Gauge
13 ga
Handle Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60280
- Zoro #
- G6999526
- UPC #
- 077838833742
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 1/8 in
Details
- Item
- Colander
- Material
- Aluminum
- Color
- Aluminum
- Product Type
- Colander
- Gauge
- 13 ga
- Handle Included
- Yes
- Dishwasher Safe
- No
- NSF Certified
- No
- Capacity
- 16 qt
Description
Colander, Capacity 16 qt, Material Aluminum, Dishwasher Safe No, Gauge 13 ga, Handle Included Yes, Product Type Colander, Overall Height 7 1/8 in, NSF Certified No, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.