Shop CHAPIN
See all product information
Create Account
Oil Catch Pan
- Mfr # 78005
- Zoro # G012485953
product price:Â
$
33.59
/ea
Key Features
Capacity
12 qt
Material
Plastic
Includes
Caps
Overall Width
23 19/64 in
Pan Type
Low-Profile Truck Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78005
- Zoro #
- G012485953
- UPC #
- 023883780050
- Country of Origin
- United States
- Item
- Oil Drain Pan
- Capacity
- 12 qt
- Material
- Plastic
- Includes
- Caps
- Pan Type
- Low-Profile Truck Drain
- Shape
- Rectangular
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Width
- 23 19/64 in
- Overall Height
- 4 5/8 in
- Overall Length
- 14 3/4 in
- Wire Rope Length
- 14 3/4 in
- Length
- 14 3/4 in
Description
Oil Drain Pan, Pan Type Low-Profile Truck Drain, Material Plastic, Capacity 12 qt, Overall Diameter Not Applicable, Overall Height 4 5/8 in, Overall Length 14 3/4 in, Overall Width 23 19/64 in, Color Black, Includes Caps, Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.