Shop CARLISLE FOODSERVICE
See all product information
Create Account
Combination Flatware Rack, PK6
Mfr # RF14
Zoro # G7452067
product price:Â
$
176.99
/pk 6, $29.50/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Color
Blue
Material
Polypropylene
Overall Length (In.)
19 3/4 in
Max. Handling Temp. (Deg. F)
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RF14
- Zoro #
- G7452067
- UPC #
- 077838837160
- Country of Origin
- Japan
Dimensions
- Overall Length (In.)
- 19 3/4 in
- Overall Width (In.)
- 19 3/4 in
- Overall Depth (In.)
- 3.2 in
- Outside Rack Height (In.)
- 4 in
- Overall Height (In.)
- 4 in
- Overall Width
- 19 7/8 in
- Inside Width
- 18 1/4 in
- Outside Rack Height
- 4 in
- Wire Rope Length
- 19 7/8 in
- Overall Height
- 4 in
- Overall Depth
- 3 1/4 in
- Overall Length
- 19 7/8 in
Details
- Item
- Flatware Rack
- Number of Compartments
- 1
- Color
- Blue
- Material
- Polypropylene
- Max. Handling Temp. (Deg. F)
- 180 Degrees F
- Product Type
- Flatware Rack
- NSF Certified
- Yes
- Maximum Handling Temperature
- 180 Degrees F
Description
Flatware Rack, Material Polypropylene, Maximum Handling Temperature 180 Degrees F, Inside Width 18 1/4 in, Product Type Flatware Rack, Color Blue, Number of Compartments 1, Outside Rack Height 4 in, Overall Depth 3 1/4 in, Overall Height 4 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.