Shop MEGACHEF
See all product information
Create Account
Bamboo Wood Banana Hanger
- Mfr # 750122126M
- Zoro # G122980416
product price:Â
$
22.89
/ea
Key Features
Color
Brown
Material
Bamboo
Outside Height
7 in
Outside Width
7 in
Outside Length
11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122126M
- Zoro #
- G122980416
- UPC #
- 840191210570
- Country of Origin
- China
- Color
- Brown
- Material
- Bamboo
- Item
- Banana Hanger
Dimensions
- Outside Height
- 7 in
- Outside Width
- 7 in
- Outside Length
- 11.25 in
Description
The MegaChef Bamboo Wood Banana Hanger is a stylish and practical solution for storing your bananas while keeping them fresh for longer. Made from sustainable bamboo, this hanger provides a natural and sturdy base for your bananas, allowing them to hang freely without bruising. The ergonomic design ensures optimal air circulation around the fruit, helping to slow down the ripening process and reduce spoilage. Its sleek, minimalist structure adds a touch of elegance to your kitchen countertop or fruit storage area. Not only does the MegaChef Bamboo Wood Banana Hanger offer excellent functionality, but its light, natural finish and distinct bamboo grain also bring a rustic charm to your kitchen decor. The compact size makes it a convenient addition to any space, while the durable bamboo ensures long-lasting use. Easy to assemble and maintain, simply wipe it clean with a damp cloth to preserve its beauty. Perfect for those who appreciate both form and function, the MegaChef Bamboo Wood Banana Hanger helps keep your bananas fresh and your kitchen looking stylish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.