Compartment Tray, Sandshades, PK12
Mfr # 4398192
Zoro # G4409885
product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns
Key Features
Type
Left Hand
Overall Width
10 in
Overall Depth
3/4 in
Color
Sandshade
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4398192
Zoro #
G4409885
UPC #
077838836590
Country of Origin
China
Dimensions
Overall Width
10 in
Overall Depth
3/4 in
Overall Width (In.)
10 in
Overall Height (In.)
3/4 in
Overall Length (In.)
14 in
Overall Height
3/4 in
Overall Length
14 in
Details
Item
Compartment Tray
Type
Left Hand
Color
Sandshade
Material
Melamine
Number of Compartments
6
Product Type
Compartment Tray
Handle Included
No
NSF Certified
Yes
Description
Compartment Tray, Overall Width 10 in, Overall Height 3/4 in, Overall Depth 3/4 in, Material Melamine, Number of Compartments 6, Product Type Compartment Tray, Color Sandshade, Handle Included No, Overall Length 14 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.