Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSD21DEH07
Zoro #
G0780096
UPC #
077838133255
Country of Origin
United States
Dimensions
Overall Width
13-3/8"
Overall Height
7-1/2"
Overall Length
21-1/4"
Details
Item
Display Cover
Access Type
Double End Cut
Color
Clear
Material
polycarbonate
Features
Chrome Handle
Description
Display Cover, Overall Height 7 1/2 in, Access Type Double End Cut, Color Clear, Features Chrome Handle, Material Polycarbonate, Overall Width 13 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.