Shop CARLISLE FOODSERVICE
See all product information
Create Account
Pan Handled Cover, 10.38 in Depth, PK6
Mfr # 607120CS
Zoro # G6685061
product price:Â
$
133.99
/pk of 6, $22.33/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Product Type
Pan Handled Cover
Overall Width
12 3/4 in
Overall Length
10 3/8 in
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607120CS
- Zoro #
- G6685061
- UPC #
- 077838839874
- Country of Origin
- China
Dimensions
- Overall Width
- 12 3/4 in
- Overall Length
- 10 3/8 in
- Wire Rope Length
- 10 3/8 in
Details
- Item
- Pan Handled Cover
- Material
- Stainless Steel
- Product Type
- Pan Handled Cover
- Color
- Stainless Steel
- Anti-Jam
- No
- Oven Safe
- No
- Dishwasher Safe
- Yes
- Perforated/Solid
- Perforated
- NSF Certified
- No
- Compatible Pan Type
- Half Size
- Freezer Safe
- No
- Gauge
- 24 ga
Description
Pan Handled Cover, Overall Length 10 3/8 in, NSF Certified No, Overall Width 12 3/4 in, Oven Safe No, Perforated/Solid Perforated, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Handled Cover, Anti-Jam No, Compatible Pan Type Half Size, Gauge 24 ga, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.