Shop HOMEROOTS
See all product information
Create Account
9in Clear Mouth Blown Crystal Ice Bucket
- Mfr # 376150
- Zoro # G123439777
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Pattern
No Pattern and Not Solid Color
Material
Crystal
Design Method
No Design
Construction Method
Handmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376150
- Zoro #
- G123439777
- UPC #
- -
- Country of Origin
- Poland
- Commercial Use
- Yes
- Pattern
- No Pattern and Not Solid Color
- Material
- Crystal
- Design Method
- No Design
- Construction Method
- Handmade
- Texture
- None or Smooth
- Item
- Barware and Drinkware
- Chip Resistant
- No
- Stackable
- No
- Style
- Modern
- Barware Type
- Ice Bucket
- Finish
- Unfinished
- Color
- Clear
- Stemmed
- No
Dimensions
- Length
- 9 in
- Depth
- 11 in
- Width
- 8.25 in
Description
The 9-inch clear mouth blown crystal ice bucket is the perfect addition to your barware collection. Crafted from exquisite crystal, its handmade construction ensures each piece is unique and of high quality. The modern and clean style of this ice bucket seamlessly complements any decor, making it a versatile choice for entertaining. This ice bucket not only enhances the aesthetic of your gatherings but also serves as a functional tool for keeping your beverages perfectly chilled. Elevate your hosting experience with this beautifully designed ice bucket or bottle cooler that blends practicality and sophistication effortlessly. 9.00-inch h x 8.25-inch w x 11.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.