Zoro Homepage

60" Fiberglass, 60in, Flex-Tip, Blue, PK12, Fiberglass

  • Mfr # 40225EC14

  • Zoro # G3982006


product price: $201.99
/pk 12, $16.83/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Handle Color
Blue
Length
60"
Product Type
Fiberglass,60in,Flex-Tip,Blue,PK12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40225EC14
Zoro #
G3982006
UPC #
017183409186
Country of Origin
Mexico

Dimensions

Length
60"

Details

Handle Material
Fiberglass
Handle Color
Blue
Item
Fiberglass,60in,Flex-Tip,Blue,PK12
Product Type
Fiberglass,60in,Flex-Tip,Blue,PK12

Description

Fiberglass,60in,Flex-Tip,Blue,PK12, Product Type Fiberglass,60in,Flex-Tip,Blue,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.