Zoro Homepage

Flo-Pac Toothbrush Style Maintenance Utility Brush w/Nylon Bristles, 7

  • Mfr # 4067400

  • Zoro # G608611360


product price: $5.75
/ea
Sold in multiples of 12 for $69.00

Key Features

Brush Type
Utility Brush
Brush Length
7
Bristle Material
Nylon
Brush Width
1/2/2024
Size
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4067400
Zoro #
G608611360
UPC #
85404215038
Country of Origin
China

Dimensions

Brush Length
7
Brush Width
1/2/2024
Size
7

Details

Brush Type
Utility Brush
Bristle Material
Nylon

Description

The Carlisle 4067400 Flo-Pac toothbrush-style utility brush with nylon bristles has a long, narrow base that reaches into tight spaces and provides control for detailed work. It is suitable for scouring seams and soldered joints. The black block base and ergonomic handle are made of plastic for durability. The durable nylon bristles are 1/2 long and white, and they maintain their shape well and resist temperatures up to 350 degrees F. The overall dimensions are 7-1/4 x 1/2 inches length x width. All brush material is free of BPA Bisphenol A to address safety concerns raised by the U.S. Food and Drug Administration FDA and other organizations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.