This item is Discontinued.

Carlisle Foodservice 10" White Hi-Lo Floor Scrub Brush, 12PK 40423EC02

10" White Hi-Lo Floor Scrub Brush, 12PK (Discontinued)

  • Mfr # 40423EC02
  • Zoro # G3126319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40423EC02
Zoro #
G3126319
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
Not Included
Trim Length
1-3/4"

Details

Bristle Color
White
Handle Color
Not Included
Bristle Material
Polypropylene
Handle Material
Not Included
Item
Hi-Lo Floor Scrub Brush,10",Wht,Package Quantity 12
Features
10" Block Length; 3-1/2" Block Height; 4-1/2" Block Width; Temperature Ranges From -40 Degrees to 180 Degrees F

Description

Hi-Lo Floor Scrub Brush,10 In.,Wht,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.