12 in X-Large Narrow Mop, Cut-End, White, PK12

  • Mfr # 36908200

  • Zoro # G3979215


product price:  $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Handle Material
No Handle
Mop End Type
Cut
End Type
Cut
Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36908200
Zoro #
G3979215
UPC #
017183434737
Country of Origin
Honduras

Dimensions

Width
1-1/4"
Length
12"
Overall Length
12 in

Details

Mop Head Color
White
Handle Material
No Handle
Mop End Type
Cut
Item
Narrow Head Band Mop,X Large,12in,PK12
End Type
Cut
Color
White
Material
Rayon
Connection Type
Quick Release/Quick Change

Description

Narrow Head Band Mop,X Large,12in,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.