18 in Flat Mop, Screw On Connection, Cut-End, Natural, PK12
Mfr # 369024C00
Zoro # G3979151
product price: $118.63
/pk 12, $9.89/ea
Free Shipping & Returns
Key Features
Mop Connection Type
Screw On
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Flat
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369024C00
Zoro #
G3979151
UPC #
017183434003
Country of Origin
Honduras
Dimensions
Length
18"
Overall Length
18 in
Details
Mop Connection Type
Screw On
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Flat
Item
Kwik-On 24 Screw Top Mop,Natrl,18in,PK12
Material
Cotton
End Type
Cut
Description
Kwik-On 24 Screw Top Mop,Natrl,18in,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.