18 in L Mop Head, Quick Change Connection, Cut-End, Natural, Cotton, PK12
Mfr # 369816B00
Zoro # G3979081
product price:Â $46.29
/pk 12, $3.86/eaKey Features
Mop Head Color
natural
Mop Connection Type
Quick Change
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369816B00
Zoro #
G3979081
UPC #
017183376723
Country of Origin
Honduras
Dimensions
Length
18"
Width
1-1/4"
Overall Length
18 in
Overall Width
6 in
Details
Mop Head Color
natural
Mop Connection Type
Quick Change
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Type
Mop Head
Item
Mop Head
Material
Cotton
End Type
Cut
Connection Type
Quick Release/Quick Change
Color
Natural
Launderable
No
Capacity
16 oz
Includes Handle
Yes
Product Type
Wet Mop Head
Description
Mop Head, Material Cotton, Mop Connection Type Quick Change, Overall Width 6 in, Color Natural, Connection Thread Type Not Applicable, Capacity 16 oz, Includes Handle Yes, Product Type Wet Mop Head, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.