23 gal. LLDPE Rectangular Trash Can, Green
Mfr # 34202309
Zoro # G3981839
product price: $202.99
/pk 4, $50.75/ea
Free Shipping & Returns
Key Features
Container Capacity
23 gal
Series
342023
Container Shape
Rectangular
Height
30 in
Material
LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34202309
Zoro #
G3981839
UPC #
077838801642
Country of Origin
United States
Dimensions
Height
30 in
Details
Container Capacity
23 gal
Item
Indoor Plastic Can
Series
342023
Container Shape
Rectangular
Color
Green
Material
LLDPE
Container Basic Material
Plastic
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.