Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 gal Rectangular Recycling Bin, Open Top, Green, Polyethylene (LLDPE), 1 Openings

  • Mfr # 342023REC09

  • Zoro # G3140203


product price: $243.99
/pk 4, $61.00/ea
Free Shipping & Returns

Key Features

Total Capacity
23 gal
Container Shape
Rectangular
Top Type
Open Top
Material
Polyethylene (LLDPE)
Number of Openings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342023REC09
Zoro #
G3140203
UPC #
077838801628
Country of Origin
United States

Dimensions

Width
20"
Height
30 in

Details

Item
Recycling Bin
Total Capacity
23 gal
Container Shape
Rectangular
Top Type
Open Top
Color
Green
Material
Polyethylene (LLDPE)
Number of Openings
1
Trash Container Capacity
23 gal.
Series
TrimLine
Shape
Rectangular
Features
Textured Surface Resists Scuffs And Marking; Integrated Tabs Prevent Liners From Slipping Into Container; Hand Grips On Container Bottom Simplify Lifting And Emptying; BPA Free
Top Design
Open Top
Product Type
Recycling Can

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.