23 gal Rectangular Recycling Bin, Open Top, Satin Alum/Satin Alum, Polyethylene (LLDPE), 1 Openings

  • Mfr # 342023REC14

  • Zoro # G3981750


product price: $185.99
/pk 4, $46.50/ea
Free Shipping & Returns

Key Features

Total Capacity
23 gal
Container Shape
Rectangular
Top Type
Open Top
Material
Polyethylene (LLDPE)
Number of Openings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342023REC14
Zoro #
G3981750
UPC #
077838202975
Country of Origin
United States

Dimensions

Width
20"
Height
30 in

Details

Item
Recycling Bin
Total Capacity
23 gal
Container Shape
Rectangular
Top Type
Open Top
Color
Satin Alum/Satin Alum
Material
Polyethylene (LLDPE)
Number of Openings
1
Trash Container Capacity
23 gal.
Series
TrimLine
Top Design
Open Top
Shape
Rectangular
Features
Recycle Stamped Slim Rectangle Waste Container Fits Neatly Beside Work Tables Or In Narrow Spaces; Textured Surface Resists Scuffs And Marking; Integrated Tabs Prevent Liners From Slipping Into Container; Hand Grips On Container Bottom Simplify Lifting And Emptying; BPA Free; Recycle Logo Is Imprinted On 2 Sides
Product Type
Recycling Can

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.