36 gal Ingredient Bin w/Sliding Lid, White, polycarbonate
Mfr # BIN3602
Zoro # G6900704
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Capacity (Qt.)
144
Overall Length (In.)
29 1/2 in
Overall Width (In.)
15 3/8 in
Color
White
Material
polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIN3602
Zoro #
G6900704
UPC #
077838837054
Country of Origin
United States
Dimensions
Overall Length (In.)
29 1/2 in
Overall Width (In.)
15 3/8 in
Overall Height (In.)
28 1/4 in
Outside Length
29-1/2"
Outside Width
15.37"
Outside Height
28-1/4"
Overall Length
29 1/2 in
Details
Capacity (Qt.)
144
Color
White
Material
polycarbonate
Type
36 gal
Storage Container Style
Solid Walls, Solid Bottom
Item
Ingredient Bin w/Sliding Lid
Load Capacity
36 gal.
Includes
Sliding Lid
Capacity
144 qt
Lid Color
Clear
Lid Included
Yes
First In First Out Compatible
No
Dishwasher Safe
No
NSF Certified
Yes
Description
Ingredient Bin w/Sliding Lid, Lid Color Clear, Lid Included Yes, Overall Height 28 1/4 in, Dishwasher Safe No, First In First Out Compatible No, Product Type Ingredient Bin, Capacity 144 qt, Color White, Overall Length 29 1/2 in, Overall Width 15 3/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.