Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Medium Mop, Cut-End, White, PK12

  • Mfr # 369814B00

  • Zoro # G3979090


product price: $77.39
/pk 12, $6.45/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Handle Material
No Handle
Mop End Type
Cut
End Type
Cut
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369814B00
Zoro #
G3979090
UPC #
085404001112
Country of Origin
Honduras

Dimensions

Width
5"

Details

Mop Head Color
White
Handle Material
No Handle
Mop End Type
Cut
Item
Medium 20 Head Band Mop,5in,White,PK12
End Type
Cut
Launderable
No
Color
White
Connection Type
Jaw
Material
Cotton Yarn

Description

Medium 20 Head Band Mop,5in,White,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.