Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Carlisle Foodservice 5.5"x9" Red Tank/Kettle Brush, 12PK 40043EC05

5.5"x9" Red Tank/Kettle Brush, 12PK (Discontinued)

  • Mfr # 40043EC05
  • Zoro # G3147483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40043EC05
Zoro #
G3147483
UPC #
-
Country of Origin
Mexico

Dimensions

Brush Length
9"
Handle Length
Not Included

Details

Bristle Color
Red
Handle Color
Not Included
Bristle Material
Polyester
Handle Material
Not Included
Item
Tank/Kettle Brush,5.5"x9",Red,Package Quantity 12
Features
5-1/2" Brush Width; Block Material is Plastic

Description

Tank/Kettle Brush,5.5 In.x9 In.,Red,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.