60" Metal Tip Threaded Wood Handle, 60in, PK12, Wood

  • Mfr # 4526700

  • Zoro # G3981927


product price:  $87.39
/pk 12, $7.28/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Length
60"
Product Type
Metal Tip Threaded Wood Handle,60in,PK12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4526700
Zoro #
G3981927
UPC #
085404501100
Country of Origin
China

Dimensions

Length
60"

Details

Handle Material
Wood
Item
Metal Tip Threaded Wood Handle,60in,PK12
Product Type
Metal Tip Threaded Wood Handle,60in,PK12

Description

Metal Tip Threaded Wood Handle,60in,PK12, Product Type Metal Tip Threaded Wood Handle,60in,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.