60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass

  • Mfr # 4166414

  • Zoro # G3981525


product price:  $228.99
/pk 12, $19.08/ea
Free Shipping & Returns

Key Features

Connection Type
Quick Change
Handle Length
60 in
Handle Material
Fiberglass
Handle Diameter
1 in
Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4166414
Zoro #
G3981525
UPC #
085404842838
Country of Origin
United States

Dimensions

Handle Length
60 in
Handle Diameter
1 in
Length
60"

Details

Connection Type
Quick Change
Handle Material
Fiberglass
Handle Color
Blue
Item
Quik-Release Mop Handle
Features
Color Coding System
Material
Fiberglass
Product Type
Mop Handle
Style
Flexible

Description

Quik-Release Mop Handle, Connection Type Quick Change, Handle Length 60 in, Material Fiberglass, Handle Color Blue, Connection Thread Type Not Applicable, Color Coding System Yes, Handle Diameter 1 in, Product Type Mop Handle, Style Flexible, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.