Zoro Homepage

Basting Brush, 16 in L, Wood Handle

  • Mfr # 4037000

  • Zoro # G901701508


product price: $13.49
/ea
Sold in multiples of 12 for $161.88

Key Features

Handle Color
Brown
Overall Length (In.)
16 in
Handle Length (In.)
14 in
Handle Type
Wood
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4037000
Zoro #
G901701508
UPC #
085404102390
Country of Origin
Mexico

Dimensions

Overall Length (In.)
16 in
Handle Length (In.)
14 in
Brush Width (In.)
2 in
Brush Length (In.)
2 in
Bristle Length
2 in
Bristle Width
2 in

Details

Item
Basting Brush
Handle Color
Brown
Handle Type
Wood
NSF Certified
No
Handle Material
Wood
Bristles
Boar
Bristle Color
Tan
Product Type
Basting Brush
Bristle Material
Boar
Hook Included
No

Description

Basting Brush, Handle Length 14 in, Handle Color Brown, Bristle Width 2 in, Bristle Color Tan, Handle Material Wood, Hook Included No, Overall Length 16 in, Bristle Length 2 in, NSF Certified No, Bristle Material Boar, Product Type Basting Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.