Basting Brush, Silicone, 1-3/4in L.
Mfr # 4040305
Zoro # G0100558
product price: $9.19
/eaKey Features
Handle Color
White
NSF Certified
No
Brush Width (In.)
1 3/4 in
Bristles
Silicone
Handle Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040305
Zoro #
G0100558
UPC #
085404150483
Country of Origin
China
Dimensions
Brush Width (In.)
1 3/4 in
Handle Length (In.)
8 in
Brush Length (In.)
1 3/4 in
Overall Length (In.)
9 3/4 in
Bristle Width
1 3/4 in
Bristle Length
1 3/4 in
Details
Item
Basting Brush
Handle Color
White
NSF Certified
No
Bristles
Silicone
Handle Type
Plastic
Product Type
Basting Brush
Hook Included
No
Bristle Material
Silicone
Description
Basting Brush, Handle Length 8 in, Handle Color White, Bristle Width 1 3/4 in, Bristle Color Red, Handle Material Silicone, Hook Included No, Overall Length 9 3/4 in, Bristle Length 1 3/4 in, NSF Certified No, Bristle Material Silicone, Product Type Basting Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.