Berry Dish, 5 oz., SAN Clear PK24
Mfr # 4531GR07
Zoro # G4404574
product price: $86.79
/pk 24, $3.62/ea
Free Shipping & Returns
Key Features
Capacity
5 oz
Overall Height
1 5/8 in
Diameter
4 5/8 in
Color
Clear
Material
SAN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4531GR07
Zoro #
G4404574
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
1 5/8 in
Diameter
4 5/8 in
Details
Item
Berry Dish
Capacity
5 oz
Color
Clear
Material
SAN
Description
Berry Dish, Color Clear, Diameter 4 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 5/8 in, Product Type Berry Dish, Capacity 5 oz, Material SAN, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.