Zoro Homepage

Beverage Dispenser, Double, 6 Gal, Black

  • Mfr # 1085103

  • Zoro # G7566282


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Type
Double Base
Capacity
7 gal
Max. Cup Height
7.13 in Faucet To Counter
Material
Polycarbonate
Width
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1085103
Zoro #
G7566282
UPC #
077838839270
Country of Origin
United States

Dimensions

Max. Cup Height
7.13 in Faucet To Counter
Width
17 1/2 in
Height
21 1/2 in
Depth
16 3/8 in
Overall Depth
16 1/2 in
Overall Width
15 3/4 in
Overall Height
21 1/2 in
Maximum Cup Height
7 1/4 in

Details

Item
Beverage Dispenser
Type
Double Base
Capacity
7 gal
Material
Polycarbonate
Color
Black
Includes
Drip Tray, Fruit Punch Label, Handle, Ice Tea Label, Lemonade Label, Lid, Sweetened Tea Label, Unsweetened Tea Label
Standards
NSF
Dispenser Actuation
Faucet
Number of Dispensers
2
Includes Spill Reservoir
Yes
Weight
11.5 lb
Includes Label
Yes
Shape
Rectangle

Description

Beverage Dispenser, Capacity 7 gal, Shape Rectangle, Color Black, Overall Height 21 1/2 in, Overall Width 15 3/4 in, Overall Depth 16 1/2 in, Number of Dispensers 2, Material Polycarbonate, Dispenser Actuation Faucet, Includes Drip Tray, Fruit Punch Label, Handle, Ice Tea Label, Lemonade Label, Lid, Sweetened Tea Label, Unsweetened Tea Label, Includes Label Yes, Includes Spill Reservoir Yes, Maximum Cup Height 7 1/4 in, Standards NSF, Weight 11.5 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.