Booster Seat, 10 1/2 in H, Black
Mfr # 911403
Zoro # G109017074
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
14 3/4 in
Overall Height
10 1/2 in
Load Capacity
50 lb
Product Type
Stackable Booster Seat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911403
Zoro #
G109017074
UPC #
077838893715
Country of Origin
China
Dimensions
Depth
14 3/4 in
Overall Height
10 1/2 in
Overall Width
11 3/4 in
Details
Item
Booster Seat
Color
Black
Load Capacity
50 lb
Product Type
Stackable Booster Seat
NSF Certified
No
Description
Booster Seat, Color Black, Load Capacity 50 lb, Material Polypropylene, Product Type Stackable Booster Seat, Depth 14 3/4 in, Overall Height 10 1/2 in, Overall Width 11 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.