Booster Seat, 10 1/2 in H, Brown

  • Mfr # 911401

  • Zoro # G309017072


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Load Capacity
50 lb
NSF Certified
No
Overall Width
11 3/4 in
Depth
14 3/4 in
Overall Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
911401
Zoro #
G309017072
UPC #
077838893708
Country of Origin
China

Dimensions

Overall Width
11 3/4 in
Depth
14 3/4 in
Overall Height
10 1/2 in

Details

Item
Booster Seat
Load Capacity
50 lb
NSF Certified
No
Product Type
Stackable Booster Seat

Description

Booster Seat, Color Brown, Load Capacity 50 lb, Material Polypropylene, Product Type Stackable Booster Seat, Depth 14 3/4 in, Overall Height 10 1/2 in, Overall Width 11 3/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.