
Boot/Shoe Brush, Black
Mfr # 4042403
Zoro # G3114297
product price: $87.48
/ea
Free Shipping & Returns
Key Features
Bristle Color
Black
Bristle Material
Polypropylene
Features
16-1/2 in Length; 14-3/4 in Width; 7 in Height; Chrome Steel Tube Frame Can be Securely Bolted to the Floor for Security and Convenience
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4042403
Zoro #
G3114297
UPC #
085404122572
Country of Origin
Mexico
Details
Bristle Color
Black
Bristle Material
Polypropylene
Item
Boot/Shoe Brush,Black
Features
16-1/2 in Length; 14-3/4 in Width; 7 in Height; Chrome Steel Tube Frame Can be Securely Bolted to the Floor for Security and Convenience
Description
Boot/Shoe Brush,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.