Zoro Homepage

Bouillon Cup, 7-3/4 oz., White PK48

  • Mfr # KL350GR02

  • Zoro # G7223185


product price: $170.99
/pk 48, $3.56/ea
Free Shipping & Returns

Key Features

Capacity
7 3/4 oz
Diameter
3.75 in
Color
White
Material
Melamine
Size
7.7 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL350GR02
Zoro #
G7223185
UPC #
00077838110980
Country of Origin
China

Dimensions

Diameter
3.75 in
Size
7.7 oz.

Details

Item
Bouillon Cup
Capacity
7 3/4 oz
Color
White
Material
Melamine

Description

Bouillon Cup, Color White, Diameter 3 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Product Type Bouillon Cup, Capacity 8 oz, Material Melamine, Pattern Kingline, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.