Zoro Homepage

Bouillon Cup, 8 oz., Melamine Cafe Blue PK24

  • Mfr # 4354035

  • Zoro # G6366771


product price: $86.29
/pk 24, $3.60/ea
Free Shipping & Returns

Key Features

Capacity
8 oz
Overall Height
2.15 in
Diameter
3.84 in
Color
Cafe Blue
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4354035
Zoro #
G6366771
UPC #
00077838096048
Country of Origin
China

Dimensions

Overall Height
2.15 in
Diameter
3.84 in

Details

Item
Bouillon Cup
Capacity
8 oz
Color
Cafe Blue
Material
Melamine

Description

Bouillon Cup, Color Cafe Blue, Diameter 3 7/8 in, Overall Width 3 7/8 in, Overall Length 3 7/8 in, Overall Height 2 1/8 in, Product Type Bouillon Cup, Capacity 7.5 fl oz, Material Melamine, Pattern Dallas Ware, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.