Bowl, 27-1/2 oz., Melamine Black PK48
Mfr # 800BGR03
Zoro # G7115796
product price: $311.99
/pk 48, $6.50/ea
Free Shipping & Returns
Key Features
Capacity
27 1/2 oz
Overall Height
2.25 in
Diameter
7.5 in
Color
Black
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800BGR03
Zoro #
G7115796
UPC #
00077838503430
Country of Origin
China
Dimensions
Overall Height
2.25 in
Diameter
7.5 in
Details
Item
Salad Bowl
Capacity
27 1/2 oz
Color
Black
Material
Melamine
Description
Salad Bowl, Color Black, Diameter 7 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Salad Bowl, Capacity 26 oz, Material Melamine, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.