Bread and Butter Plate, 5-15/32", Melamine White PK48

  • Mfr # KL205GR02

  • Zoro # G6707321


product price:  $128.99
/pk 48, $2.69/ea
Free Shipping & Returns

Key Features

Dia. (In.)
5 15/32 in
Color
White
Material
Melamine
Resistant Temp. (Deg. F)
212 Degrees F
Temp. Resistance (Deg. F)
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KL205GR02
Zoro #
G6707321
UPC #
00689851311291
Country of Origin
China

Dimensions

Dia. (In.)
5 15/32 in
Overall Height (In.)
0.59 in

Details

Item
Bread and Butter Plate
Color
White
Material
Melamine
Resistant Temp. (Deg. F)
212 Degrees F
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Bread and Butter Plate

Description

Bread and Butter Plate, Overall Height 5/8 in, Product Type Bread and Butter Plate, Color White, Diameter 5 5/8 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Kingline, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.