Zoro Homepage

Bronco Round Waste Bin Trash Container

  • Mfr # 84105624

  • Zoro # G313311746


product price: $38.29
/ea
Sold in multiples of 2 for $76.58

Key Features

Color
Orange
Width
26.89 in
Material
Polyethylene (HDPE)
Length
29.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84105624
Zoro #
G313311746
UPC #
085404017281
Country of Origin
United States

Dimensions

Width
26.89 in
Length
29.29 in

Details

Color
Orange
Item
Bronco Round Waste Bin Trash Container
Material
Polyethylene (HDPE)

Description

Bronco Round Waste Bin Trash Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.