Zoro Homepage

Buffet Pasta Fork, Black, 9.5 In, PK12

  • Mfr # 435503

  • Zoro # G6395645


product price: $48.89
/pk 12, $4.07/ea

Key Features

Serving Utensil Capacity
No Capacity
Utensil Material
Polycarbonate
Utensil Handle Material
Polycarbonate
Dishwasher Safe
Yes
Utensil Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435503
Zoro #
G6395645
UPC #
077838835906
Country of Origin
Mexico

Dimensions

Utensil Length
9 1/2 in
Utensil Width
2 in

Details

Item
Pasta Serving Fork
Serving Utensil Capacity
No Capacity
Utensil Material
Polycarbonate
Utensil Handle Material
Polycarbonate
Dishwasher Safe
Yes
Color
Black
Utensil Handle Color
Black
NSF Certified
No
Utensil Color
Black
Coated Handle
No
Number of Tines
9
Product Type
Pasta Serving Fork

Description

Pasta Serving Fork, Color Black, NSF Certified No, Coated Handle No, Overall Length 9 1/2 in, Material Polycarbonate, Number of Tines 9, Product Type Pasta Serving Fork, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.