Zoro Homepage

Butter Dish, 2.37", Melamine White PK48

  • Mfr # 0855GR02

  • Zoro # G7135177


product price: $78.69
/pk 48, $1.64/ea
Free Shipping & Returns

Key Features

Dia. (In.)
2 37/100 in
Color
White
Material
Melamine
Resistant Temp. (Deg. F)
212 Degrees F
Overall Height (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0855GR02
Zoro #
G7135177
UPC #
077838837955
Country of Origin
China

Dimensions

Dia. (In.)
2 37/100 in
Overall Height (In.)
0.75 in
Inside Dia. (In.)
1.75 in

Details

Item
Butter Dish
Color
White
Material
Melamine
Resistant Temp. (Deg. F)
212 Degrees F
Temp. Resistance (Deg. F)
212 Degrees F
NSF Certified
Yes
Oven Safe
No
Microwaveable
No
Dishwasher Safe
No

Description

Butter Dish, Material Melamine, Oven Safe No, Color White, Microwaveable No, Dishwasher Safe No, Product Type Butter Dish Cup, Capacity 1 oz, NSF Certified Yes, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.