Cafe Tray, 12 x 16, Burgundy, PK24

  • Mfr # CT121661

  • Zoro # G6323475


product price:  $113.99
/pk 24, $4.75/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Material
Plastic
Overall Length (In.)
16 1/4 in
Overall Height (In.)
3/4 in
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT121661
Zoro #
G6323475
UPC #
077838835395
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length (In.)
16 1/4 in
Overall Height (In.)
3/4 in
Overall Width (In.)
12 in
Overall Height
11/16 in
Overall Length
16 in

Details

Item
Cafeteria Tray
Color
Burgundy
Material
Plastic
Number of Compartments
1
Product Type
Cafeteria Tray
NSF Certified
Yes
Handle Included
No

Description

Cafeteria Tray, Overall Width 12 in, Overall Height 11/16 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Burgundy, Handle Included No, Overall Length 16 in, NSF Certified Yes, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.