Cafe Tray, 12 x 17, Chocolate, PK24

  • Mfr # CT121769

  • Zoro # G6704871


product price:  $139.99
/pk 24, $5.83/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Material
Plastic
Overall Height (In.)
1/2 in
Overall Width (In.)
12 in
Overall Length (In.)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT121769
Zoro #
G6704871
UPC #
077838835418
Country of Origin
Mexico

Dimensions

Overall Width
12 in
Overall Height (In.)
1/2 in
Overall Width (In.)
12 in
Overall Length (In.)
17 in
Overall Height
5/8 in
Overall Length
17 in

Details

Item
Cafeteria Tray
Color
Chocolate
Material
Plastic
Number of Compartments
1
Product Type
Cafeteria Tray
Handle Included
Yes
NSF Certified
Yes

Description

Cafeteria Tray, Overall Width 12 in, Overall Height 5/8 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Chocolate, Handle Included Yes, Overall Length 17 in, NSF Certified Yes, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.