Cafeteria Tray, 16 in L, Gray

  • Mfr # CT121623

  • Zoro # G501260405


product price: $4.29
/ea
Sold in multiples of 24 for $102.96

Key Features

Type
Fast Food
Overall Width
12 in
Load Capacity (Lb.)
15 lb
Material
Plastic
Load Capacity
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT121623
Zoro #
G501260405
UPC #
077838503850
Country of Origin
Mexico

Dimensions

Overall Width
12 in
Overall Height (In.)
3/4 in
Overall Height
11/16 in
Overall Width (In.)
12 in
Overall Length (In.)
16 1/4 in
Overall Length
16 in

Details

Item
Cafeteria Tray
Type
Fast Food
Load Capacity (Lb.)
15 lb
Color
Gray
Material
Plastic
Load Capacity
15 lb
Number of Compartments
1
Product Type
Cafeteria Tray
Handle Included
No
NSF Certified
Yes

Description

Cafeteria Tray, Overall Width 12 in, Load Capacity 15 lb, Overall Height 11/16 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Gray, Handle Included No, Overall Length 16 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.