Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cafeteria Tray, 18 in L, Black

  • Mfr # CT141803

  • Zoro # G901260357


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Type
Fast Food
Overall Width
14 in
Load Capacity (Lb.)
15 lb
Material
Plastic
Overall Length (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT141803
Zoro #
G901260357
UPC #
077838504024
Country of Origin
Mexico

Dimensions

Overall Width
14 in
Overall Length (In.)
18 in
Overall Height
1 in
Overall Height (In.)
1 in
Overall Width (In.)
14 in
Overall Length
18 in

Details

Item
Cafeteria Tray
Type
Fast Food
Load Capacity (Lb.)
15 lb
Color
Black
Material
Plastic
Load Capacity
15 lb
Number of Compartments
1
Product Type
Cafeteria Tray
NSF Certified
Yes
Handle Included
No

Description

Cafeteria Tray, Overall Width 14 in, Load Capacity 15 lb, Overall Height 1 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Black, Handle Included No, Overall Length 18 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.